SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 625-2Z/LHT23

  • ERIKS:13198223
  • Manufacturer:7316577665874
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features shields on both sides and a single row design. It offers low friction supports both radial and axial loads and is optimised for high rotational speeds. The integral shield retention prolongs service life by protecting lubricant and preventing contamination. Constructed from bearing steel it is suited for versatile industrial applications requiring minimal maintenance.

Features
  • Shield on both sides retains lubricant and blocks contaminants for longer bearing life
  • Low friction design reduces energy loss and supports high rotational speeds
  • Supports radial and axial loads in both directions to increase application flexibility
  • Sheet metal cage provides stable guidance and durability under demanding conditions
  • Integral shielding minimises maintenance needs and increases operational uptime
Application & Usage
  • Used with electric motors requiring high-speed and quiet operation
  • Ideal for small conveyors in automated assembly lines
  • Compatible with precision instruments where low vibration is critical
Save to list

€8.06/ pieceexcl. VAT

€9.75incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
625