SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 625-2Z/C3LHT23

  • ERIKS:13198221
  • Manufacturer:7316577665881
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing features a 5 mm inner diameter and 16 mm outer diameter. Designed for high-speed applications it supports loads up to 1.14 kN. Seals or shields provide protection against contaminants. Its 5 mm width ensures compatibility with compact assemblies. The bearing is suitable for demanding rotation requirements in industrial environments.

Features
  • High limiting speed of 60000 r/min enables efficient performance in fast rotating equipment
  • Seals or shields offer reliable protection from contaminants extending bearing service life
  • Load capacity of 1.14 kN supports moderate radial and axial loads improving operational reliability
  • 5 mm compact width optimises space utilisation in tight installation spaces
Application & Usage
  • Used with precision instruments requiring compact bearings
  • Ideal for electric motors in demanding industrial settings
  • Compatible with machinery operating at high rotational speeds
Save to list

€8.06/ pieceexcl. VAT

€9.75incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Deep Groove Ball Bearing