SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 624-2Z/LHT23

  • ERIKS:13198214
  • Manufacturer:7316577732477
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing offers a 4 mm inner diameter and 13 mm outer diameter. The 5 mm width and 0.936 kN dynamic load enable use in compact high-speed applications. Seals or shields provide protection supporting operational reliability and reducing maintenance. The limiting speed is 67000 revolutions per minute supporting demanding environments.

Features
  • Small 4 mm inner diameter enables integration within limited-space assemblies
  • Seals or shields help protect against contaminants extending service intervals
  • Limiting speed of 67000 r/min supports high-speed rotating components
  • 5 mm width contributes to compact equipment design for space-constrained environments
Application & Usage
  • Used with miniature electric motors requiring precise
  • high-speed movement
  • Ideal for laboratory instruments with strict space and performance needs
  • Compatible with automated systems where compact bearings are essential
Save to list

€9.02/ pieceexcl. VAT

€10.91incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Deep Groove Ball Bearing