SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 62314-2RS1

  • ERIKS:23758709
  • Manufacturer:7316577080653
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral seals and a robust sheet metal cage supporting both radial and axial loads. Its design accommodates high rotational speeds with optimised low noise and vibration levels. The contact sealing helps retain lubrication and exclude contaminants extending service life. The single row configuration is straightforward to install and requires minimal maintenance.

Features
  • Integral contact sealing retains grease and prevents ingress of contaminants for longer bearing life
  • Sheet metal cage ensures reliable guidance of rolling elements under dynamic loads
  • Supports both radial and axial loads to provide versatility in mounting arrangements
  • Low friction design enables high rotational speeds for increased application efficiency
  • Single row configuration simplifies installation and reduces maintenance requirements
Application & Usage
  • Used with industrial fans and blowers for consistent high-speed operation
  • Ideal for electric motors requiring quiet and efficient power transmission
  • Compatible with pumps in processing and manufacturing environments
Save to list

€461.95/ pieceexcl. VAT

€558.96incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
623
Type
62314