SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 62312-2RS1

  • ERIKS:23758708
  • Manufacturer:7316577080646
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing 62312-2RS1 features integral contact seals on both sides and bearing steel construction. Its robust single row design accommodates both radial and axial loads ensuring stable operation at high rotational speeds. The sealed design retains lubricant and keeps out contaminants reducing maintenance. With a 60 mm bore and 130 mm outside diameter this bearing supports applications requiring reliability and long service life.

Features
  • Contact sealing on both sides keeps lubricant in and contaminants out for longer bearing life
  • Low friction construction enables high rotational speeds for demanding operational requirements
  • Robust sheet metal cage design maintains alignment and reduces risk of cage distortion
  • Bearing steel material provides strength and wear resistance for extended operational use
  • Single row deep groove design accommodates radial and axial loads in both directions
Application & Usage
  • Used with machinery requiring low maintenance and reliable high-speed rotation
  • Ideal for electric motors and pumps with moderate to high load demands
  • Compatible with conveyors and industrial fans in demanding environments
Save to list

€294.11/ pieceexcl. VAT

€355.87incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
623
Type
62312