SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 62310-2RS1

  • ERIKS:23758706
  • Manufacturer:7316577080639
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral contact sealing and robust bearing steel construction. Designed for high rotational speeds it supports both radial and axial loads in either direction. The versatile single row design minimises maintenance and ensures reliable operation under varied conditions.

Features
  • Integral contact sealing retains lubricant and prevents ingress of contaminants for longer bearing life
  • Sheet metal cage provides stable ball guidance reducing operational friction and noise
  • Bearing steel material ensures durability and load carrying capacity in demanding environments
  • Supports radial and axial loads in both directions offering installation flexibility
  • Single row design simplifies mounting and lowers maintenance requirements
Application & Usage
  • Used with electric motors requiring low vibration operation
  • Ideal for conveyor systems with high rotational speed demands
  • Compatible with industrial fans and blowers to minimise downtime
Save to list

€139.76/ pieceexcl. VAT

€169.11incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
623
Type
62310
Alternatives

€110.03/ pieceexcl. VAT

€133.14incl. VAT

Estimated delivery date - 13/11/2026