SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 62305-2RS1

  • ERIKS:23758700
  • Manufacturer:7316577080585
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral seals on both sides for optimal lubricant retention and contamination exclusion. Its single row design accommodates both radial and axial loads supporting versatile installation. The bearing’s low friction and robust construction enable high rotational speeds and reliable performance. Manufactured from bearing steel it is engineered for reduced vibration and noise in demanding industrial environments.

Features
  • Integral sealing retains lubricant and keeps contaminants out for longer service life
  • Low friction construction supports high rotational speeds in dynamic applications
  • Sheet metal cage ensures consistent ball spacing and reliable operation under load
  • Grease lubrication minimises maintenance and simplifies installation for operators
  • Accommodates both radial and axial loads reducing the need for multiple bearing types
Application & Usage
  • Used with electric motors requiring low vibration and quiet operation
  • Ideal for conveyors supporting both radial and axial loading conditions
  • Compatible with pumps and fans in industrial processing systems
Save to list

€38.94/ pieceexcl. VAT

€47.12incl. VAT

12 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
623
Type
62305
Alternatives

€29.98/ pieceexcl. VAT

€36.28incl. VAT

Estimated delivery date - 13/11/2026