SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 62304-2RS1

  • ERIKS:23758699
  • Manufacturer:7316577080578
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features a robust design optimised for low friction and high rotational speeds. It accommodates both radial and axial loads in either direction with integral contact seals to retain lubricant and exclude contaminants. The bearing is constructed from bearing steel and pre-lubricated with grease supporting extended service life and reliable performance. Its dimensions allow for straightforward mounting and integration in various industrial applications.

Features
  • Contact seals on both sides retain lubricant and exclude contaminants for longer bearing life
  • Low friction design enables high rotational speeds improving operational efficiency and machine output
  • Accommodates radial and axial loads in both directions supporting versatile application requirements
  • Constructed from bearing steel for enhanced durability and resistance to wear in demanding environments
  • Pre-lubricated with grease reducing maintenance needs and minimising downtime for operators
Application & Usage
  • Ideal for electric motors requiring high-speed performance and low vibration levels
  • Compatible with pumps and compressors exposed to moderate radial and axial forces
  • Used with industrial gearboxes where reliable operation and minimal maintenance are essential
Save to list

€29.83/ pieceexcl. VAT

€36.09incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
623
Type
62304
Alternatives

€23.06/ pieceexcl. VAT

€27.90incl. VAT

Estimated delivery date - 13/11/2026