SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 62303-2RS1

  • ERIKS:23758697
  • Manufacturer:7316570020946
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust single row design with integral sealing. It is constructed from bearing steel and fitted with sheet metal cage for reliability. The contact seals on both sides retain lubricant and exclude contaminants supporting high speed operation. Optimised for low friction and vibration it is suited to applications requiring radial and axial load accommodation.

Features
  • Integral contact sealing retains grease and protects against contaminants for long service life
  • Low friction design enables high rotational speeds without excessive heat build-up
  • Single row construction accommodates both radial and axial loads efficiently
  • Bearing steel material ensures durability under demanding operating conditions
  • Sheet metal cage provides stability and precise ball guidance during operation
Application & Usage
  • Used with electric motors requiring low vibration and high rotational speed
  • Ideal for conveyor systems demanding reduced maintenance intervals
  • Compatible with pumps subject to combined radial and axial loads
Save to list

€25.04/ pieceexcl. VAT

€30.30incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
623
Type
62303
Alternatives

€19.66/ pieceexcl. VAT

€23.79incl. VAT

Estimated delivery date - 13/11/2026