SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 62302-2RS1/C3MT33

  • ERIKS:23772462
  • Manufacturer:7316577742490
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing is designed for reliable operation in demanding environments. It features a sealed or shielded configuration for effective protection against contaminants. With an inner diameter of 15 mm and outer diameter of 42 mm it supports radial loads efficiently. The limiting speed of 12000 r/min allows for high-speed applications.

Features
  • Deep groove design supports high radial load and increases operational reliability
  • Seals or shields block contaminants to extend bearing service life in harsh conditions
  • Limiting speed of 12000 r/min enables use in fast rotating equipment
  • Compact 17 mm width allows for integration in space-restricted assemblies
Application & Usage
  • Used with small electric motors requiring precise rotation and protection
  • Ideal for conveyor systems operating in dusty or wet environments
  • Compatible with food and beverage processing machinery needing corrosion resistance
Save to list

€27.44/ pieceexcl. VAT

€33.20incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
623
Type
62302