SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 62302-2RS1

  • ERIKS:23758695
  • Manufacturer:7316577093868
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features contact seals on both sides and supports both radial and axial loads. Designed for low friction and optimised for high-speed operation it is easy to mount and requires minimal maintenance. The integral sealing helps prolong service life by retaining lubricant and excluding contaminants. Manufactured from bearing steel it is robust and versatile for various industrial applications.

Features
  • Integral contact seals extend service life by preventing lubricant leakage and contamination ingress
  • Low friction design enables higher rotational speeds for improved operational efficiency
  • Supports both radial and axial loads to enhance operational versatility and load handling
  • Sheet metal cage construction provides durability for demanding industrial environments
  • Grease lubrication reduces maintenance requirements and ensures consistent performance
Application & Usage
  • Used with electric motors requiring reliable high-speed rotational components
  • Ideal for conveyors and handling equipment in automated manufacturing lines
  • Compatible with precision machinery where consistent load support is necessary
Save to list

€22.28/ pieceexcl. VAT

€26.96incl. VAT

10 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
623
Type
62302
Alternatives

€18.05/ pieceexcl. VAT

€21.84incl. VAT

Estimated delivery date - 13/11/2026