SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 62300-2RS1

  • ERIKS:23758693
  • Manufacturer:7316570021233
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features seals on both sides for increased service life. It is designed for low friction and optimised for high rotational speeds accommodating radial and axial loads in both directions. The robust construction in bearing steel and integral sealing help retain lubricant and reduce maintenance requirements. The single row configuration and contact sealing type deliver quiet operation suitable for demanding industrial environments.

Features
  • Integral sealing retains lubricant and excludes contaminants to extend bearing life
  • Sheet metal cage enables stable performance and supports high rotational speeds
  • Contact sealing type minimises maintenance by reducing ingress of particulates
  • Robust bearing steel material ensures durability under demanding load conditions
  • Low friction design enhances efficiency and reduces operational noise and vibration
Application & Usage
  • Used with electric motors requiring high speed and quiet operation
  • Ideal for conveyor systems exposed to dust and contaminants
  • Compatible with pumps in environments demanding reduced maintenance
Save to list

€21.01/ pieceexcl. VAT

€25.42incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
623
Type
62300
Alternatives

€16.92/ pieceexcl. VAT

€20.47incl. VAT

Estimated delivery date - 13/11/2026