SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6226-2Z

  • ERIKS:23758680
  • Manufacturer:7316570137491
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing offers robust operation for high-speed low-friction applications. Designed with shields on both sides it minimises maintenance and ensures reliable performance under both radial and axial loads. The bearing withstands significant static and dynamic loads while providing low vibration and noise. Its construction supports easy mounting and long service life in demanding industrial environments.

Features
  • Shielded on both sides to retain lubricant and block contaminants for extended bearing life
  • Sheet metal cage enables high rotational speeds with stable load distribution under operational stress
  • Low friction design supports efficient performance and reduces operating temperatures in continuous use
  • Accommodates both radial and axial loads to improve system reliability in diverse applications
  • Grease-lubricated construction minimises maintenance requirements and simplifies operational schedules
Application & Usage
  • Used with heavy-duty conveyor systems in material handling setups
  • Ideal for industrial fans requiring quiet and efficient high-speed operation
  • Compatible with electric motors in manufacturing environments needing robust bearings
Save to list

€708.53/ pieceexcl. VAT

€857.32incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6226
Alternatives

€466.70/ pieceexcl. VAT

€564.71incl. VAT

Estimated delivery date - 13/11/2026