SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6224-2RS1

  • ERIKS:13310369
  • Manufacturer:7316575488369
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust single row design with contact sealing on both sides supporting both radial and axial loads. Manufactured from bearing steel and lubricated with grease it is optimised for low friction and high-speed operation. The integral sealing system retains lubricant and protects against contaminants extending service life. Its versatile construction enables easy mounting and minimises maintenance requirements.

Features
  • Contact sealing on both sides prevents ingress of contaminants for extended bearing longevity
  • Optimised low friction design enables higher operational speeds in demanding environments
  • Single row construction accommodates both radial and axial loads efficiently
  • Bearing steel material provides durability and resistance to fatigue under heavy loads
  • Integral grease lubrication reduces the need for frequent maintenance interventions
Application & Usage
  • Used with electric motors requiring reliable high-speed rotation
  • Ideal for industrial fans operating under continuous load conditions
  • Compatible with conveyor systems requiring robust and low-maintenance bearings
Save to list

€466.53/ pieceexcl. VAT

€564.50incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6224
Alternatives

€440.92/ pieceexcl. VAT

€533.51incl. VAT

Estimated delivery date - 13/11/2026