SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6222-2Z

  • ERIKS:23758664
  • Manufacturer:7316576624728
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a shield on both sides for enhanced protection. The bearing is constructed from bearing steel and is lubricated with grease for reliable operation. Its single-row design with non-contact sealing allows for high reference and limiting speeds. The robust construction accommodates both radial and axial loads. The product requires minimal maintenance due to integral sealing and optimised design.

Features
  • Shield on both sides keeps contaminants out and retains lubricant for longer service life
  • Robust bearing steel construction delivers strength for demanding operational environments
  • Grease lubrication ensures smooth performance and reduces routine maintenance needs
  • High limiting and reference speeds enable use in fast-rotating machinery and equipment
  • Single-row deep groove design supports combined radial and axial loading requirements
Application & Usage
  • Used with high-speed electric motors demanding low vibration operation
  • Ideal for conveyor systems requiring reliable and sustained performance
  • Compatible with industrial pumps in environments with exposure to particulates
Save to list

€433.45/ pieceexcl. VAT

€524.47incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6222
Alternatives

€304.35/ pieceexcl. VAT

€368.26incl. VAT

Estimated delivery date - 13/11/2026