SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6222-2RS1

  • ERIKS:13465282
  • Manufacturer:7316575889401
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral seals for enhanced contamination protection. Its robust design supports both radial and axial loads with low friction. The bearing is engineered for high rotational speeds and reduced vibration. Maintenance requirements are minimised due to effective sealing and grease lubrication.

Features
  • Integral sealing retains lubricant and blocks contaminants extending service life
  • Low friction design enables higher rotational speeds reducing operational downtime
  • Single row construction accommodates radial and axial loads in both directions
  • Sheet metal cage provides durability ensuring long-term stability in operation
  • Grease lubrication minimises maintenance and supports consistent performance
Application & Usage
  • Used with electric motors requiring low vibration operation
  • Ideal for conveyors operating at high rotational speeds
  • Compatible with pumps needing extended service intervals
Save to list

€393.86/ pieceexcl. VAT

€476.57incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6222