






€186.75/ pieceexcl. VAT
€225.97incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 622 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 28 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C4 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 52.7 kN |
Static load rating | 36 kN |
Reference speed | 13000 rpm |
Limiting speed | 4000 rpm |
Weight | 0.995 kg |
Weight | 2.19 lb |
B | 28 mm |
D | 110 mm |
d | 60 mm |