SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6221-2Z/C3

  • ERIKS:13529778
  • Manufacturer:7316577066909
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust sheet metal cage and dual shields for protection. Its optimised design provides low friction allowing for high-speed operation and reduced noise. The bearing accommodates both radial and axial loads in either direction. Integral shielding retains lubrication and prevents contamination extending service life.

Features
  • Dual shields maintain lubricant and block contaminants for extended operational longevity
  • Bearing steel construction delivers high durability for demanding industrial applications
  • Low friction design enables high rotational speeds and minimises energy consumption
  • Accommodates radial and axial loads in both directions for versatile use
  • Pre-filled grease lubrication simplifies installation and minimises maintenance needs
Application & Usage
  • Used with industrial electric motors for reliable long-term operation
  • Ideal for conveyor systems requiring high-speed and low-maintenance bearings
  • Compatible with HVAC equipment operating in challenging environments
Save to list

€368.43/ pieceexcl. VAT

€445.80incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6221