SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 62208-2RS1/C3

  • ERIKS:23758649
  • Manufacturer:7316577094049
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features contact seals on both sides for improved service life. Constructed from bearing steel it supports both radial and axial loads in either direction. The design ensures low friction low noise and high rotational speed capability. Its robust construction requires minimal maintenance in demanding industrial settings.

Features
  • Integral contact seals retain lubricant and prevent contamination for longer operational life
  • Sheet metal cage offers durable support and stable ball guidance reducing wear
  • C3 radial internal clearance allows operation at higher speeds without excessive heat generation
  • Supports radial and axial loads in both directions enabling versatile mounting configurations
  • Grease lubrication ensures smooth operation and extended maintenance intervals
Application & Usage
  • Used with electric motors requiring low noise and high speed
  • Ideal for pumps in continuous industrial operation environments
  • Compatible with conveyor systems supporting mixed load directions
Save to list

€49.86/ pieceexcl. VAT

€60.33incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
622
Type
Deep Groove Ball Bearing
Alternatives

€39.32/ pieceexcl. VAT

€47.58incl. VAT

Estimated delivery date - 17/11/2026