SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 62202-2RS1/W64

  • ERIKS:13198175
  • Manufacturer:7316570425789
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing 62202-2RS1 features a 15 mm bore and 35 mm outer diameter for precise fits. The 14 mm width accommodates significant load while maintaining compactness. Seals or shields provide barrier protection against contaminants supporting reliable operation. Designed to handle radial and axial loads it offers high limiting speed performance for demanding industrial environments.

Features
  • Seals or shields protect internal components ensuring extended service life in challenging conditions
  • Solid Oil lubrication eliminates the need for relubrication reducing maintenance intervals
  • High limiting speed of 13000 r/min supports fast rotation in power-transmission applications
  • Deep groove design provides stability supporting both radial and axial load requirements
Application & Usage
  • Used with precision machinery requiring compact bearings with effective sealing
  • Ideal for equipment operating in wet or corrosive environments
  • Compatible with industrial systems needing high-speed rotational capability
Save to list

€88.41/ pieceexcl. VAT

€106.98incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
622
Type
Deep Groove Ball Bearing