SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 62202-2RS1

  • ERIKS:23758637
  • Manufacturer:7316570020908
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features seals on both sides and a robust sheet metal cage. Its design enables high rotational speeds and supports both radial and axial loads. The bearing is optimised for low friction minimal vibration and extended service life due to its integral sealing. Grease lubrication and bearing steel construction enhance reliability and reduce the need for maintenance.

Features
  • Seal on both sides keeps lubricant in and contaminants out to extend service life
  • Bearing steel construction increases durability and resists wear in demanding conditions
  • Grease lubrication minimises maintenance intervals and supports consistent performance
  • Supports both radial and axial loads to accommodate versatile mounting options
  • Low friction and high-speed capability enable use in fast-rotating machinery
Application & Usage
  • Used with electric motors requiring high rotation and low maintenance
  • Ideal for conveyors operating in environments with potential contamination
  • Compatible with pump assemblies where reliable sealing is essential
Save to list

€19.16/ pieceexcl. VAT

€23.18incl. VAT

19 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
622
Type
Deep Groove Ball Bearing
Alternatives

€15.06/ pieceexcl. VAT

€18.22incl. VAT

Estimated delivery date - 13/11/2026