SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6220-2Z

  • ERIKS:23758629
  • Manufacturer:7316576624698
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust design optimised for low friction and high-speed operation. It accommodates both radial and axial loads in either direction supporting versatile application requirements. Integral non-contact shields enhance lubrication retention and protection from contaminants extending service life. The bearing is manufactured from bearing steel and pre-lubricated with grease for minimal maintenance.

Features
  • Integral shield design keeps lubricant in and contaminants out reducing maintenance needs
  • Low friction construction supports high rotational speeds improving operational efficiency
  • Sheet metal cage ensures reliable ball guidance for consistent performance under load
  • Bearing steel material offers high durability and resistance to wear in demanding applications
  • Single row construction accommodates radial and axial loads increasing design flexibility
Application & Usage
  • Used with electric motors for stable high-speed rotation
  • Ideal for industrial gearboxes requiring low vibration bearings
  • Compatible with pumps where reduced maintenance is essential
Save to list

€274.08/ pieceexcl. VAT

€331.64incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6220
Alternatives

€210.72/ pieceexcl. VAT

€254.97incl. VAT

Estimated delivery date - 13/11/2026