SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6220-2RS1/C3

  • ERIKS:23758628
  • Manufacturer:7316577094728
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features integral contact seals and a robust sheet metal cage. Designed for high rotational speeds it supports both radial and axial loads efficiently. The bearing’s construction enhances lubricant retention and contaminant exclusion. Reduced friction and optimised internal clearance make it suitable for demanding industrial environments.

Features
  • Contact seals retain lubricant and exclude contaminants prolonging service life
  • Sheet metal cage provides structural stability under dynamic conditions enhancing reliability
  • C3 internal clearance minimises friction supporting smooth operation at high speeds
  • Bearing steel construction ensures durability under heavy loads reducing downtime risk
  • Grease lubrication reduces maintenance requirements enabling extended intervals between servicing
Application & Usage
  • Used with electric motors requiring low noise and vibration performance
  • Ideal for fans and blowers operating at elevated rotational speeds
  • Compatible with industrial pumps handling both radial and axial loads
Save to list

€309.77/ pieceexcl. VAT

€374.82incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6220
Alternatives

€237.25/ pieceexcl. VAT

€287.07incl. VAT

Estimated delivery date - 13/11/2026