SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6219-2Z

  • ERIKS:23758620
  • Manufacturer:7316576624674
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust versatile design with integral shield sealing. The bearing accommodates radial and axial loads in both directions and is optimised for high-speed low-noise operation. Integral shields help retain lubricant and exclude contaminants extending service life. The sheet metal cage and bearing steel construction support reliable performance in demanding environments.

Features
  • Integral shield sealing keeps lubricant in and contaminants out for longer bearing life
  • Low friction and optimised design ensure quiet operation at high rotational speeds
  • Sheet metal cage and bearing steel material deliver strength and consistent reliability
  • Accommodates radial and axial loads in both directions for versatile use
  • Requires minimal maintenance compared to many other bearing types
Application & Usage
  • Used with electric motors requiring high-speed precision rotation
  • Ideal for conveyor systems operating in dusty industrial environments
  • Compatible with pumps and fans demanding low-noise bearing performance
Save to list

€242.02/ pieceexcl. VAT

€292.84incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6219
Alternatives

€182.61/ pieceexcl. VAT

€220.96incl. VAT

Estimated delivery date - 13/11/2026