SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6219-2RS1

  • ERIKS:23758618
  • Manufacturer:7316577297518
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral contact seals on both sides supporting radial and axial loads in both directions. Its robust sheet metal cage and bearing steel construction enable high rotational speeds with low friction and vibration. Designed for easy mounting and minimal maintenance the single row configuration offers versatility for demanding industrial environments. The sealed design effectively retains lubricant and protects against contaminants prolonging operational life.

Features
  • Contact seals keep contaminants out and lubricant in to maximise service life
  • Sheet metal cage ensures structural integrity in demanding industrial applications
  • High limiting speed capability allows reliable performance in fast rotating machinery
  • Optimised low friction reduces energy consumption and operating temperature
  • Single row execution simplifies installation and reduces maintenance requirements
Application & Usage
  • Used with electric motors requiring efficient high-speed rotation
  • Ideal for industrial pumps in harsh operating environments
  • Compatible with conveyor systems demanding extended operational life
Save to list

€292.06/ pieceexcl. VAT

€353.39incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6219
Alternatives

€206.80/ pieceexcl. VAT

€250.23incl. VAT

Estimated delivery date - 13/11/2026