SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6218-2Z/C3WT

  • ERIKS:12121394
  • Manufacturer:7316571832494
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 90 mm bore and 160 mm outside diameter. It is designed for applications requiring high load capacity with a dynamic rating of 101 kN. The component is suitable for use with seals or shields supporting operational speeds up to 4300 rpm. The robust dimensions make it ideal for medium to large industrial machinery.

Features
  • Deep groove design enables reliable radial and axial load management for enhanced performance
  • Seals or shields protect against contamination reducing maintenance needs and prolonging service life
  • 101 kN dynamic load rating supports demanding operational requirements in industrial environments
  • 160 mm outer diameter provides stability and fit for medium to large assemblies
  • Operational speed up to 4300 r/min supports high-speed machinery without excessive heat build-up
Application & Usage
  • Used with medium size electric motors in manufacturing plants
  • Ideal for conveyor systems requiring high load endurance
  • Compatible with heavy-duty pumps in processing industries
Save to list

€183.84/ pieceexcl. VAT

€222.45incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6218