SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6218-2Z/C3

  • ERIKS:23758613
  • Manufacturer:7316576618758
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing is engineered for low friction and high-speed operation in demanding industrial settings. Featuring integral non-contact shields on both sides it is optimised for durability and reduced maintenance. The C3 radial internal clearance allows accommodation of both radial and axial loads efficiently. Manufactured from bearing steel it ensures reliability and long service life. Grease lubrication and robust construction support continuous operation in a range of mechanical environments.

Features
  • Integral shield on both sides protects against contamination and extends service life
  • Low-friction operation reduces energy consumption and supports high rotational speeds
  • C3 radial internal clearance enables effective load accommodation in both directions
  • Sheet metal cage construction provides mechanical stability under variable loads
  • Grease lubrication minimises maintenance requirements and supports reliable performance
Application & Usage
  • Used with electric motors for smooth
  • quiet rotation
  • Ideal for conveyor systems requiring high-speed bearings
  • Compatible with pumps and industrial gearboxes for continuous operation
Save to list

€196.84/ pieceexcl. VAT

€238.18incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6218
Alternatives

€151.26/ pieceexcl. VAT

€183.02incl. VAT

Estimated delivery date - 13/11/2026