SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6218-2RS1/C3

  • ERIKS:23758611
  • Manufacturer:7316577066862
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing offers low friction and high-speed capability. The bearing features integral contact seals on both sides helping to retain grease and exclude contaminants for extended service life. With a robust design and C3 internal clearance it supports radial and axial loads in both directions. The bearing is constructed from bearing steel for reliable performance in demanding industrial environments.

Features
  • Integral sealing retains lubricant and keeps contaminants out extending service life
  • C3 internal clearance enables operation under higher thermal and dynamic loads
  • Sheet metal cage provides durability and stability under variable operating conditions
  • Single row design simplifies mounting and reduces maintenance requirements
  • Grease lubrication ensures consistent low-friction performance in high-speed applications
Application & Usage
  • Used with electric motors in industrial automation systems
  • Ideal for conveyor drives requiring low maintenance and reliable operation
  • Compatible with pumps handling both radial and axial load demands
Save to list

€222.02/ pieceexcl. VAT

€268.64incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6218