SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6217-2RS1/C3

  • ERIKS:23758599
  • Manufacturer:7316576681660
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features integral contact seals on both sides ensuring effective lubricant retention and contaminant exclusion. Designed for high rotational speeds it combines low friction operation with the ability to accommodate both radial and axial loads. Manufactured from bearing steel the robust construction supports extended service life and reduced maintenance intervals. Its dimensions are 85 mm bore 150 mm outer diameter and 28 mm width.

Features
  • Contact sealing on both sides protects against contaminants and extends bearing life
  • Optimised low friction design enables high rotational speeds and energy efficiency
  • Accommodates radial and axial loads in both directions for flexible mounting options
  • Manufactured from bearing steel for enhanced durability in demanding operating conditions
  • Requires minimal maintenance due to integral sealing and grease lubrication
Application & Usage
  • Used with industrial electric motors for reliable rotational performance
  • Ideal for conveyor systems requiring low noise and extended service intervals
  • Compatible with pumps in environments demanding high speed operation
Save to list

€180.09/ pieceexcl. VAT

€217.91incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6217
Alternatives

€138.44/ pieceexcl. VAT

€167.51incl. VAT

Estimated delivery date - 13/11/2026