SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6217-2RS1

  • ERIKS:23758598
  • Manufacturer:7316577297488
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a sheet metal cage and integral contact seals on both sides. Designed for high-speed operation it accommodates radial and axial loads in both directions. The bearing is manufactured from bearing steel and pre-lubricated with grease. Its robust construction allows for easy mounting and low maintenance in demanding environments.

Features
  • Integral contact seals keep contaminants out and lubricant inside for longer service life
  • Sheet metal cage provides structural rigidity supporting high-speed rotational capability
  • Accommodates both radial and axial loads reducing the need for multiple bearing types
  • Pre-lubricated with grease for low maintenance requirements and operational reliability
Application & Usage
  • Used with electric motors requiring low friction and high-speed operation
  • Ideal for pumps in environments exposed to dust or moisture
  • Compatible with industrial gearboxes operating under combined load conditions
Save to list

€180.09/ pieceexcl. VAT

€217.91incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6217
Alternatives

€138.44/ pieceexcl. VAT

€167.51incl. VAT

Estimated delivery date - 16/11/2026