OverviewThis deep groove ball bearing features a sheet metal cage bearing steel construction and shield on both sides. Designed for high rotational speeds it accommodates both radial and axial loads. The non-contact shield and grease lubrication help minimise maintenance and prolong service life. Its robust design allows for reliable operation in demanding settings.
Features- Integral shield retains lubricant and blocks contaminants to extend bearing service life
- Low friction construction promotes high rotational speeds and reduces energy losses
- Bearing steel material ensures strength and durability for challenging industrial environments
- Accommodates radial and axial loads for versatile mounting and load direction flexibility
- Grease lubrication and shielded design reduce maintenance frequency and downtime
Application & Usage- Used with conveyor rollers in automated material handling lines
- Ideal for electric motor shafts requiring quiet and smooth rotation
- Compatible with pumps operating at high rotational speeds