SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6216-2Z/C3WT

  • ERIKS:24002552
  • Manufacturer:7316571663388
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features an inner diameter of 80 mm and an outer diameter of 140 mm. It supports a dynamic load of 72.8 kN and has a width of 26 mm. The design enables operation at speeds up to 6000 r/min. The bearing series 6216 is suitable for high-speed and medium-load applications.

Features
  • 26 mm width accommodates moderate axial and radial loads for versatile use
  • Dynamic load rating of 72.8 kN enables reliable performance under demanding conditions
  • Limiting speed of 6000 r/min supports efficient operation in high-speed machinery
  • Deep groove design minimises friction and enhances operational smoothness
  • Precision dimensions provide compatibility with standard housings and shafts
Application & Usage
  • Used with medium sized electric motors in industrial environments
  • Ideal for conveyor systems requiring stable high-speed rotation
  • Compatible with general machinery supporting rotating shafts
Save to list

€89.67/ pieceexcl. VAT

€108.50incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Deep Groove Ball Bearing