SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6216-2Z/C3

  • ERIKS:23758587
  • Manufacturer:7316576618642
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a shield on both sides and is constructed from bearing steel. Its design supports both radial and axial loads offering low friction and optimised for high rotational speeds. The integral shield helps retain lubricant and protect against contaminants extending operational life. The bearing is suitable for applications requiring minimal maintenance and reliable performance.

Features
  • Shield on both sides protects against contamination to increase operational longevity
  • Low friction design ensures efficient operation at high rotational speeds
  • C3 clearance accommodates greater thermal expansion during demanding applications
  • Grease-filled bearing minimises maintenance requirements for end-users
  • Robust sheet metal cage provides reliable load distribution for consistent performance
Application & Usage
  • Used with high-speed electric motors requiring low vibration
  • Ideal for conveyor systems operating in dusty industrial environments
  • Compatible with pumps needing reliable sealing to retain lubrication
Save to list

€83.76/ pieceexcl. VAT

€101.35incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6216
Alternatives

€97.73/ pieceexcl. VAT

€118.25incl. VAT

Estimated delivery date - 13/11/2026