SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6216-2Z

  • ERIKS:23758586
  • Manufacturer:7316570667943
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features a shield on both sides and a sheet metal cage. It is designed for low friction and optimised for high rotational speeds and low vibration. The bearing accommodates radial and axial loads in both directions and requires minimal maintenance due to its integral sealing. The robust design and material selection support prolonged service life in demanding environments.

Features
  • Integral shield on both sides keeps lubricant in and contaminants out for extended service life
  • Low friction and optimised design enable high rotational speeds in dynamic applications
  • Accommodates both radial and axial loads to suit versatile mounting orientations
  • Sheet metal cage and bearing steel construction provide durability in industrial environments
  • Requires less maintenance due to effective grease lubrication and robust sealing
Application & Usage
  • Used with industrial electric motors and drive systems
  • Ideal for conveyors and material handling equipment
  • Compatible with HVAC fans and rotating machinery
Save to list

€83.76/ pieceexcl. VAT

€101.35incl. VAT

6 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6216
Alternatives

€97.73/ pieceexcl. VAT

€118.25incl. VAT

Estimated delivery date - 16/11/2026