SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6216-2RS1/C3WT

  • ERIKS:24002550
  • Manufacturer:7316573328087
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing is designed for reliable operation in demanding industrial environments. It features a 26 mm width a 140 mm outer diameter and an 80 mm inner diameter. With a load capacity of 72.8 kN and a limiting speed of 3000 r/min it is suitable for various general-purpose machinery. The inclusion of seals or shields helps increase service life by reducing contamination.

Features
  • Seals or shields help reduce ingress of contaminants increasing operational reliability
  • Deep groove design supports high radial loads improving equipment durability
  • 72.8 kN load capacity enables use in heavy duty applications
  • Limiting speed of 3000 r/min accommodates moderate-speed operational requirements
Application & Usage
  • Used with conveyors in material handling systems
  • Ideal for ventilation fans in HVAC equipment
  • Compatible with electric motors in industrial automation
Save to list

€98.94/ pieceexcl. VAT

€119.72incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6216