SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6216-2RS1

  • ERIKS:23758584
  • Manufacturer:7316577099952
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral sealing and is suitable for high rotational speeds. The 6216-2RS1 model has a bore diameter of 80 mm and an outside diameter of 140 mm. It accommodates both radial and axial loads in either direction and is designed for reduced friction and vibration. The sheet metal cage and bearing steel construction enhance durability and operational reliability.

Features
  • Integral sealing retains lubricant and prevents contaminants entering which extends bearing service life
  • Low friction design reduces energy consumption and enables higher operational speeds
  • Accommodates radial and axial loads in both directions maximising application versatility
  • Sealed on both sides minimises maintenance needs reducing downtime for operators
  • Robust sheet metal cage construction increases mechanical stability under demanding conditions
Application & Usage
  • Used with electric motors for reliable high-speed rotational movement
  • Ideal for conveyors in automated material handling systems
  • Compatible with HVAC fans requiring low noise and vibration
Save to list

€94.68/ pieceexcl. VAT

€114.56incl. VAT

13 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6216
Alternatives

€110.20/ pieceexcl. VAT

€133.34incl. VAT

Estimated delivery date - 16/11/2026