OverviewThis single row deep groove ball bearing features shields on both sides and is constructed from bearing steel. It offers low friction and is optimised for high-speed operation with reduced noise and vibration. The integral non-contact shields help retain lubricant while protecting against contaminants supporting longer service life. The design accommodates both radial and axial loads in either direction and requires minimal maintenance.
Features- Shield on both sides protects against ingress of contaminants increasing bearing longevity
- Non-contact sealing retains lubricant inside the bearing reducing maintenance intervals
- Low friction design enables high rotational speeds improving operational efficiency
- Accommodates radial and axial loads in both directions supporting versatile mounting arrangements
- Robust bearing steel construction offers reliable performance in demanding industrial environments
Application & Usage- Used with electric motors requiring high-speed and low-noise operation
- Ideal for industrial gearboxes exposed to moderate contamination
- Compatible with conveyors or fans where maintenance access is limited