SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6215-2Z/C3GJN

  • ERIKS:13198133
  • Manufacturer:7316571553955
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with shields on both sides for durability. It is optimised for low friction and minimal vibration supporting high rotational speeds and both radial and axial loads. The shielded configuration keeps lubricant in and contaminants out extending service life. Constructed from bearing steel it is easy to mount and requires minimal maintenance.

Features
  • Shield on both sides protects internal components from contaminants reducing premature failure risk
  • C3 radial internal clearance allows for thermal expansion supporting high-speed operations without binding
  • Bearing steel construction increases fatigue life and supports demanding industrial environments
  • Maintenance requirements are minimised due to integral sealing and grease lubrication retention
  • Single row configuration supports both radial and axial loads in diverse operating conditions
Application & Usage
  • Used with electric motors requiring quiet low-vibration bearing operation
  • Ideal for pumps and compressors with high-speed rotation and minimal maintenance needs
  • Compatible with material handling equipment enduring combined load demands
Save to list

€71.35/ pieceexcl. VAT

€86.33incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6215
Execution
Single row
Inner Diameter
75 mm
Outer Diameter
130 mm
Width
25 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
C3
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
68.9 kN
Static load rating
49 kN
Reference speed
10000 rpm
Limiting speed
5300 rpm
Weight
1.21 kg
Weight
2.68 lb
B
25 mm
D
130 mm
d
75 mm