






€71.59/ pieceexcl. VAT
€86.62incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6215 |
Execution | Single row |
Inner Diameter | 75 mm |
Outer Diameter | 130 mm |
Width | 25 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 68.9 kN |
Static load rating | 49 kN |
Reference speed | 10000 rpm |
Limiting speed | 5300 rpm |
Weight | 1.2 kg |
Weight | 2.65 lb |
B | 25 mm |
D | 130 mm |
d | 75 mm |
€83.52/ pieceexcl. VAT
€101.06incl. VAT
Estimated delivery date - 16/11/2026