SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6215-2RS1

  • ERIKS:23758567
  • Manufacturer:7316571140667
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral sealing for extended service life. Its robust bearing steel construction and sheet metal cage support low friction and high rotational speed. Suitable for both radial and axial loads it simplifies maintenance requirements. The bearing accommodates versatile operational needs across demanding industrial environments.

Features
  • Integral sealing retains lubricant and keeps contaminants out for longer bearing life
  • Optimised for low friction enabling efficient high-speed rotation in various applications
  • Accommodates both radial and axial loads supporting versatile operational requirements
  • Sheet metal cage ensures structural integrity under demanding operational conditions
  • Grease lubrication reduces maintenance intervals and simplifies operation
Application & Usage
  • Used with electric motors in continuous operation environments
  • Ideal for conveyor systems requiring reliable high-speed bearings
  • Compatible with industrial pumps operating under combined load conditions
Save to list

€80.93/ pieceexcl. VAT

€97.93incl. VAT

23 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6215
Alternatives

€94.44/ pieceexcl. VAT

€114.27incl. VAT

Estimated delivery date - 13/11/2026