SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6214-2Z/C4

  • ERIKS:13529758
  • Manufacturer:7316571757827
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing offers low friction and high-speed capability suited to demanding industrial environments. The shield on both sides protects internal components from contaminants reducing the need for maintenance. Its robust bearing steel construction and C4 clearance enable reliable operation under radial and axial loads. The integral sealing retains lubricant and prolongs service life.

Features
  • Double shielded construction minimises contamination ingress for longer operational reliability
  • C4 internal clearance ensures stable performance under thermal expansion and heavy loads
  • Bearing steel material resists wear for consistent function in continuous operation
  • Grease lubrication reduces maintenance intervals and improves uptime
  • Optimised for high reference and limiting speeds supporting dynamic applications
Application & Usage
  • Used with electric motors requiring quiet and smooth running
  • Ideal for industrial gearboxes with combined radial and axial loads
  • Compatible with pumps operating at high rotational speeds
Save to list

€63.32/ pieceexcl. VAT

€76.62incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6214