SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6214-2Z

  • ERIKS:23758556
  • Manufacturer:7316570602494
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features single row construction with shields on both sides for enhanced protection. Designed for high-speed rotation it accommodates radial and axial loads in both directions. Its robust sheet metal cage and bearing steel construction offer reliability and durability. The non-contact sealing reduces friction and prolongs service life. This bearing is optimised for low noise and vibration to enable efficient operation.

Features
  • Sheet metal cage supports reliable performance and resists deformation under load
  • Bearing steel construction provides strength and extends operational lifespan
  • Shield on both sides retains lubricant and prevents ingress of contaminants
  • Non-contact sealing minimises friction to enable higher rotational speeds
  • Accommodates both radial and axial loads for versatile application compatibility
Application & Usage
  • Used with electric motors in industrial automation systems
  • Ideal for conveyors and material handling equipment
  • Compatible with pumps and agricultural machinery
Save to list

€63.53/ pieceexcl. VAT

€76.87incl. VAT

12 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6214
Alternatives

€75.93/ pieceexcl. VAT

€91.88incl. VAT

Estimated delivery date - 13/11/2026