SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6214-2RS1/W64

  • ERIKS:13198119
  • Manufacturer:7316570509328
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 70 mm inner diameter and a 125 mm outer diameter. It is available with seals or shields for added protection. Rated dynamic load capacity is 63.7 kN and width is 24 mm. The limiting speed is 3400 r/min supporting versatile industrial use.

Features
  • Seals or shields provide enhanced protection against contamination in demanding environments
  • 63.7 kN dynamic load rating enables reliable performance under significant operational loads
  • 24 mm width offers stability and precise alignment in high-speed applications
  • 3400 r/min limiting speed supports consistent operation in dynamic equipment
Application & Usage
  • Used with industrial electric motors for efficient rotational movement
  • Ideal for conveyor systems requiring robust bearing solutions
  • Compatible with pumps operating under moderate to high load conditions
Save to list

€201.49/ pieceexcl. VAT

€243.80incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Deep Groove Ball Bearing