OverviewThis deep groove ball bearing features a 70 mm inner diameter and 125 mm outer diameter. It offers a 24 mm width and a dynamic load rating of 63.7 kN. The bearing is available with seals or shields supporting a limiting speed of up to 7000 r/min. Designed for precision and reliability in demanding industrial environments.
Features- Seals or shields prevent contaminants from entering enhancing operational reliability
- 63.7 kN dynamic load rating ensures support for heavy-duty applications
- Limiting speed of 7000 r/min enables use in high-speed machinery
- Deep groove design allows for efficient handling of radial and axial loads
- 24 mm width provides stability and reduces misalignment risks during operation
Application & Usage- Used with industrial electric motors requiring high rotational speeds
- Ideal for conveyor systems with demanding load requirements
- Compatible with pumps operating in environments needing contamination protection