SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6214-2RS1/C3GJN

  • ERIKS:23758555
  • Manufacturer:7316571553863
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral seals on both sides offering low friction and optimised for high rotational speeds. Designed to accommodate radial and axial loads in both directions the unit requires minimal maintenance. The robust bearing steel construction and contact sealing enhance service life by keeping contaminants out and lubricant in.

Features
  • Integral seals on both sides help prevent contamination and lubricant leakage
  • Optimised for low friction to support high rotational speeds in demanding applications
  • C3 internal clearance allows for effective thermal expansion under heavy loads
  • Sheet metal cage provides structural stability and precise rolling element guidance
  • Robust bearing steel material increases durability and operational lifespan
Application & Usage
  • Used with electric motors requiring low vibration and minimal maintenance
  • Ideal for industrial gearboxes supporting combined radial and axial loads
  • Compatible with pumps operating at high speeds in challenging environments
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6214