SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6214-2RS1

  • ERIKS:23758552
  • Manufacturer:7316570615043
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing is designed for high-speed applications requiring low friction and noise. The unit incorporates a single row construction with integral contact seals on both sides. Its robust design and bearing steel material enable it to accommodate radial and axial loads. The 6214-2RS1 model minimises maintenance while supporting reliable operation. Integral sealing preserves lubricant and prolongs service life.

Features
  • Integral contact seals retain lubricant and exclude contaminants for prolonged service life
  • Single row deep groove design enables accommodation of radial and axial loads in both directions
  • Bearing steel construction provides durability and resistance to wear in demanding environments
  • Low friction and optimised geometry allow for high rotational speeds with minimal noise and vibration
  • Pre-filled grease lubrication reduces the need for relubrication and maintenance
Application & Usage
  • Used with industrial electric motors requiring stable high-speed rotation
  • Ideal for conveyor systems supporting both radial and axial loading
  • Compatible with pumps and fans operating in low-noise environments
Save to list

€71.82/ pieceexcl. VAT

€86.90incl. VAT

32 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6214
Alternatives

€84.13/ pieceexcl. VAT

€101.80incl. VAT

Estimated delivery date - 13/11/2026