SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6213-2Z

  • ERIKS:23758536
  • Manufacturer:7316570464719
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust simple design optimised for low friction and vibration. The integral shields on both sides help retain lubricant and exclude contaminants supporting high rotational speeds. Its construction accommodates both radial and axial loads providing versatility for various industrial applications. The bearing is composed of bearing steel and requires minimal maintenance.

Features
  • Shielded on both sides to retain lubricant and prevent contamination ingress
  • Low friction design enables efficient operation at high rotational speeds
  • Accommodates both radial and axial loads for increased application flexibility
  • Made from bearing steel ensuring durability and extended service life
  • Minimal maintenance due to robust construction and integral sealing
Application & Usage
  • Used with electric motors requiring high-speed reliable operation
  • Ideal for conveyor systems subject to combined loading conditions
  • Compatible with industrial fans and pumps in continuous operation
Save to list

€54.58/ pieceexcl. VAT

€66.04incl. VAT

9 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6213
Alternatives

€68.37/ pieceexcl. VAT

€82.73incl. VAT

Estimated delivery date - 13/11/2026