OverviewSingle row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
Features- Contact seals on both sides protect against contaminants and help retain lubrication, enhancing service life.
- Simple single-row deep groove ball bearing structure ensures dependable performance across diverse applications.
- Supports both radial and axial loads efficiently in both directions.
- Optimized internal geometry and grease lubrication enable speeds up to 3,600 r/min with reduced noise and vibration.
- Made from high-quality bearing steel with a sheet metal cage, designed to deliver long-term reliability and minimal maintenance.
Application & Usage- Ideal for medium-speed rotating equipment requiring smooth, quiet operation.
- Performs well under combined loads and moderate operating temperatures.
- Reliable in demanding environments due to integral sealing and robust build.
- Suitable for transmission assemblies and auxiliary systems where durability and low maintenance are critical.