SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6213-2RS1/C3

  • ERIKS:23758535
  • Manufacturer:7316576681462
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features contact seals on both sides and is constructed from bearing steel. Its robust design accommodates radial and axial loads in both directions while ensuring low friction and optimised noise levels. The integral sealing system prolongs service life by retaining lubricant and excluding contaminants. High rotational speeds are supported due to its precision engineering.

Features
  • Contact seals on both sides protect internal components and prevent ingress of contaminants
  • C3 clearance accommodates thermal expansion during operation reducing risk of premature failure
  • Low friction design supports high rotational speeds enhancing operational efficiency
  • Sheet metal cage ensures consistent ball spacing for smooth load distribution
  • Integral sealing retains grease minimising maintenance requirements for end users
Application & Usage
  • Used with electric motors in industrial automation systems
  • Ideal for conveyor belt drive assemblies in materials handling
  • Compatible with pumps operating in demanding manufacturing environments
Save to list

€61.70/ pieceexcl. VAT

€74.66incl. VAT

24 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6213
Alternatives

€77.34/ pieceexcl. VAT

€93.58incl. VAT

Estimated delivery date - 13/11/2026