SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6212-2Z/C4HT

  • ERIKS:13406188
  • Manufacturer:7316577388155
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 60 mm inner diameter and a 110 mm outer diameter designed for applications requiring reliable performance. The bearing supports dynamic loads up to 55.3 kN and operates with a limiting speed of 6300 r/min. It is available with seals or shields for added protection. The bearing's design ensures compatibility with a range of industrial applications where both load and speed are important.

Features
  • Seals or shields protect internal components from contaminants and extend operational life
  • Dynamic load rating of 55.3 kN supports heavy-duty applications and reduces failure risk
  • Limiting speed of 6300 r/min allows use in high-speed rotating machinery environments
  • Standardised 60 mm inner and 110 mm outer diameters ensure simple replacement and installation
  • Deep groove geometry supports combined radial and axial loads for versatile application use
Application & Usage
  • Used with electric motors requiring high-speed
  • high-load bearing support
  • Ideal for conveyor systems operating in demanding industrial settings
  • Compatible with pumps and compressors in processing or manufacturing environments
Save to list

€108.33/ pieceexcl. VAT

€131.08incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Deep Groove Ball Bearing